SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gac 10" Cartridge Carbon Filters 4 1/2"Odx20"L - Pkg Qty 4

Gac 10" Cartridge Carbon Filters 4 1/2"Odx20"L - Pkg Qty 4

Item #: WBB392398

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.95 ea.

Price: $243.80 / Pkg of 4

Save $12.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

3M Aqua-Pure AP817, Large Diameter 25 Micron Sediment, Chlorine Taste & Odor

3M Aqua-Pure AP817, Large Diameter 25 Micron Sediment, Chlorine Taste & Odor

Filters 9 3/4"X2 1/2 1Lb Kdf 55/Gac

Filters 9 3/4"X2 1/2 1Lb Kdf 55/Gac

3M Aqua-Pure AP810-2, Large Diameter Double Length 5 Micron Sediment Cartridge

3M Aqua-Pure AP810-2, Large Diameter Double Length 5 Micron Sediment Cartridge

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

Big Bubba Pleated Cartridge 5 Micron

Big Bubba Pleated Cartridge 5 Micron

Big Bubba Pleated Cartridge 150 Mesh

Big Bubba Pleated Cartridge 150 Mesh

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 50 Micron - Pkg Qty 18

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 50 Micron - Pkg Qty 18

Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 20 Micron - Pkg Qty 4

Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 20 Micron - Pkg Qty 4

Filters 20"X4 1/2 Mixed Bed Di

Filters 20"X4 1/2 Mixed Bed Di

Oil Reduction Cartridges 2 1/2"ODx20"L

Oil Reduction Cartridges 2 1/2"ODx20"L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Watts Gac 10" Cartridge Carbon Filters 4 1/2"ODx20"L

  • Water washed coconut shell activated carbon media
  • NSF listed polypropylene cartridge body
  • Working pressure of 20-125 psi
  • Temperature range of 40-100 degrees F

Weights & Dimensions

  • Height 20 in
  • Diameter 4-1/2 in

Product Details

  • Type Granular Activated Carbon
  • Brand Watts
  • Package Quantity 4
  • Reduction Claims Sediment
  • Description GAC Cartridge Carbon Filter
  • Material Media Filled Polypropylene
  • Manufacturers Part Number GAC-BB20
  • Microns Varies mic
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gac 10" Cartridge Carbon Filters 4 1/2"Odx20"L - Pkg Qty 4

Gac 10" Cartridge Carbon Filters 4 1/2"Odx20"L - Pkg Qty 4

Item #: WBB392398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant