Clearance
x

Take 15% off your entire order!

Offer applied at checkout

High Temp Glass Filled Plastic Filter Housing 10"Lx3/4" Port - Pkg Qty 12

High Temp Glass Filled Plastic Filter Housing 10"Lx3/4" Port - Pkg Qty 12

Item #: WBB392461

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$97.95 ea.

Price: $1,175.40 / Pkg of 12

$195.90/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

10" Residential Blue/Black Plastic Filter Housing 1/2" Port - Pkg Qty 12

10" Residential Blue/Black Plastic Filter Housing 1/2" Port - Pkg Qty 12

10" Commercial Blue/Black Plastic Filter Housing 3/4" Port Pressure Release - Pkg Qty 12

10" Commercial Blue/Black Plastic Filter Housing 3/4" Port Pressure Release - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Watts High Temp Glass Filled Plastic Filter Housing 10"Lx3/4" Port

  • Heavy duty construction, made using high quality FDA grade polypropylene
  • Superior chemical resistance from many aggressive chemicals
  • Buttress thread design for superior sealing and security
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Temperature rated to 200 degrees F

Product Details

  • Description High-Temp Plastic Filter Housing 10" length X 3/4" port
  • Connection Style NPT
  • Type Standard
  • Cartridge Capacity 1
  • Brand Flowmatic
  • Package Quantity 12
  • Material Polypropylene
  • Cartridge Included No
  • Manufacturers Part Number HD4500HT34
  • Color Family Blue

Weights & Dimensions

  • Diameter 4-3/4 in
  • Connection Size 3/4 in
  • Cartridge Diameter 2-1/2 in
  • Height 11-3/4 in
  • Cartridge Length 10 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Temp Glass Filled Plastic Filter Housing 10"Lx3/4" Port - Pkg Qty 12

High Temp Glass Filled Plastic Filter Housing 10"Lx3/4" Port - Pkg Qty 12

Item #: WBB392461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant