Take 15% off your entire order!

Offer applied at checkout

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

Item #: WBB392446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$100.95 ea.

Price: $1,211.40 / Pkg of 12

$201.90/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Watts High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port

  • Heavy duty construction, made using high quality FDA grade polypropylene
  • Superior chemical resistance from many aggressive chemicals
  • Buttress thread design for superior sealing and security
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Temperature rated to 200 degrees F

  • BRAND Flowmatic
  • MANUFACTURERS PART NUMBER FH8000HT34
  • HEIGHT INCHES 22-3/4
  • COLOR FINISH --
  • DESCRIPTION High-Temp Plastic Filter Housing 20" length X 3/4" port
  • DIAMETER INCHES 5-3/8
  • TYPE Standard
  • CARTRIDGE DIAMETER INCHES 2-1/2
  • CARTRIDGE LENGTH INCHES 20
  • CARTRIDGE CAPACITY 1
  • CARTRIDGE INCLUDED No
  • CONNECTION SIZE INCHES 3/4
  • CONNECTION TYPE NPT
  • PACKAGE QUANTITY 12
  • GALLONS PER MINUTE --
  • CONSTRUCTION Polypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

Item #: WBB392446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant