SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Oil Reduction Cartridges 2 1/2"ODx9 3/4"L

Oil Reduction Cartridges 2 1/2"ODx9 3/4"L

Item #: WBB392413

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oil Reduction Cartridges 2 1/2"ODx20"L

Oil Reduction Cartridges 2 1/2"ODx20"L

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

Big Bubba Pleated Cartridge 5 Micron

Big Bubba Pleated Cartridge 5 Micron

Big Bubba Pleated Cartridge 150 Mesh

Big Bubba Pleated Cartridge 150 Mesh

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 50 Micron - Pkg Qty 18

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 50 Micron - Pkg Qty 18

Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 20 Micron - Pkg Qty 4

Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 20 Micron - Pkg Qty 4

Filters 20"X4 1/2 Mixed Bed Di

Filters 20"X4 1/2 Mixed Bed Di

Gac 10" Cartridge Carbon Filters 4 1/2"Odx20"L - Pkg Qty 4

Gac 10" Cartridge Carbon Filters 4 1/2"Odx20"L - Pkg Qty 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Watts Oil Reduction Cartridges 2 1/2"ODx9 3/4"L

This Oil Reduction Cartridge is engineered to remove oil, gasoline, diesel fuel, solvents, sheen and other hydrocarbons from water in a single pass by permanently bonding them to our absorbent media, without significant pressure drop even when the cartridges have been fully saturated.

Weights & Dimensions

  • Height 9-3/4 in
  • Diameter 2-1/2 in

Product Details

  • Type Oil Reduction
  • Brand Watts
  • Package Quantity 1
  • Reduction Claims Oil
  • Description Oil Reduction Cartridge
  • Material Polypropylene
  • Manufacturers Part Number FPHRC-975
  • Microns 5 mic
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oil Reduction Cartridges 2 1/2"ODx9 3/4"L

Oil Reduction Cartridges 2 1/2"ODx9 3/4"L

Item #: WBB392413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant