Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Pleated Cartridges Standard 2 3/4"Odx9 3/4"L 1 Micron - Pkg Qty 50

Pleated Cartridges Standard 2 3/4"Odx9 3/4"L 1 Micron - Pkg Qty 50

Item #: WBB392364

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.25 ea.

Price: $512.50 / Pkg of 50

$85.42/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wound Filter Cartridges 9 7/8"Lx2 1/2"Od 20 Micron - Pkg Qty 30

Wound Filter Cartridges 9 7/8"Lx2 1/2"Od 20 Micron - Pkg Qty 30

4 Step Steel 24"W Step Tilt And Roll Ladder - Perforated Tread - KDTF104246

4 Step Steel 24"W Step Tilt And Roll Ladder - Perforated Tread - KDTF104246

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

3M Aqua-Pure AP110-2, 2 High 5 Micron Standard Sediment Cartridge

3M Aqua-Pure AP110-2, 2 High 5 Micron Standard Sediment Cartridge

Wound Filter Cartridges 9 7/8"Lx2 1/2"Od 1 Micron - Pkg Qty 30

Wound Filter Cartridges 9 7/8"Lx2 1/2"Od 1 Micron - Pkg Qty 30

Sediment Melt Blown Cartridges 2 1/2"Odx5"L 5 Micron - Pkg Qty 48

Sediment Melt Blown Cartridges 2 1/2"Odx5"L 5 Micron - Pkg Qty 48

Big Bubba Pleated Cartridge 5 Micron

Big Bubba Pleated Cartridge 5 Micron

Big Bubba Pleated Cartridge 150 Mesh

Big Bubba Pleated Cartridge 150 Mesh

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 50 Micron - Pkg Qty 18

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 50 Micron - Pkg Qty 18

Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 20 Micron - Pkg Qty 4

Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 20 Micron - Pkg Qty 4

Filters 20"X4 1/2 Mixed Bed Di

Filters 20"X4 1/2 Mixed Bed Di

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Watts Pleated Cartridges Standard 2 3/4"ODx9 3/4"L 1 Micron

Watts cellulose-free, 100& synthetic filter media allows the pleats to retain their form, maintaining a large amount of surface area. This allows the cartridge to handle higher solids leading and flow rates with a lower pressure drop that increases the filter efficiency and life, while reducing filter change out costs and frequency.

Weights & Dimensions

  • Height 9-3/4 in
  • Diameter 2-3/4 in

Product Details

  • Gallons per Minute 8 gal/min
  • Type Pleated
  • Brand Watts
  • Package Quantity 50
  • Reduction Claims Sediment
  • Description Pleated Cartridges
  • Material Polypropylene, Molded Polyurethane
  • Manufacturers Part Number WPC1-975
  • Microns 1 mic
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pleated Cartridges Standard 2 3/4"Odx9 3/4"L 1 Micron - Pkg Qty 50

Pleated Cartridges Standard 2 3/4"Odx9 3/4"L 1 Micron - Pkg Qty 50

Item #: WBB392364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant