Wausau WS4026 Round Outdoor Planter - Weatherstone Charcoal 36x24
Write a Review
|
Questions & Answers (0)
Product Description
Wausau WS4026 Round Outdoor Planter - Weatherstone Charcoal 36x24
This new design of planter is sure to look great everywhere Size and weight make this perfect for perimeter security.
This new design of planter is sure to look great everywhere Size and weight make this perfect for perimeter security.
PRICE
$569.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 24 in |
| Weight | 675 lbs |
Product Details
| Material | Concrete |
| Description | Round Concrete Planter |
| Color | Gray |
| Manufacturers Part Number | TF4026-W26F |
| Shape | Round |
| Brand | Wausau Tile |