Wausau Tile® Collaboration Loop Bike Rack, 2-Bike Capacity, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The DF6575 Collaboration Loop Bike Rack offers a sleek, space-efficient solution for secure bicycle parking in high-traffic environments. Constructed from durable, powder-coated aluminum, it delivers long-lasting performance and weather resistance with minimal maintenance. Its clean loop design supports two bikes while maintaining a compact footprint, making it ideal for campuses, parks, and commercial spaces seeking both functionality and modern aesthetic appeal.
PRICE
$709.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 4 in |
| Height | 36 in |
| Weight | 39 lbs |
Product Details
| Assembly Required | Yes |
| Type | Loop Bike Rack |
| Mounting Location | Surface |
| Capacity | 2 Bikes |
| Material | Aluminum |
| Color | Aluminum |
| Manufacturers Part Number | DF6575-72 |
| Brand | Wausau Tile |