Wausau Tile® Collaboration Slant Bench, 80"L x 18"W x 18"H, Brick Red/Afromosia
Write a Review
|
Questions & Answers (0)
Product Description
The DF5360 Collaboration Slant Bench combines bold architectural design with durable performance, making it a standout choice for modern outdoor spaces. Featuring a distinctive slanted concrete base paired with a premium wood seat, it delivers both visual impact and user comfort. Built for long-term use in demanding environments, it offers customizable color and finish options-an ideal solution for creating engaging, design-forward public spaces.
PRICE
$9,119.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79-1/4 in |
| Width | 18 in |
| Height | 18 in |
| Weight | 1300 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Brick Red |
| Material | Concrete/Wood |
| Color | Afromosia |
| Frame Material | Concrete |
| Manufacturers Part Number | DF5360A24Y/B21 |
| Mounting Style | Surface |
| Brand | Wausau Tile |