Wausau Tile® Collaboration Vault Bike Bollard, Medium/Square, 2-Bike Capacity, Brick Red/Brown
Write a Review
|
Questions & Answers (0)
Product Description
Collaboration Vault Bike Bollard (Square) delivers a clean, modern solution for secure bicycle parking in high-traffic environments. Featuring a durable precast concrete base paired with a powder-coated aluminum loop, it offers exceptional strength and weather resistance. Its compact footprint accommodates two bikes while maintaining a sleek aesthetic, and customizable color options ensure seamless integration into any streetscape or campus design.
PRICE
$1,395.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 42-1/4 in |
| Weight | 150 lbs |
| Base Height | Medium in |
Product Details
| Assembly Required | Yes |
| Type | Bike Bollard |
| Frame Color Family | Brown |
| Color | Brick Red |
| Mounting Location | Surface |
| Capacity | 2 Bikes |
| Material | Concrete/Aluminum |
| Top Shape | Square |
| Manufacturers Part Number | DF6530A24Y-S45 |
| Brand | Wausau Tile |