Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wausau Tile

Model # :WBB3782123

MPN #: DF6525A23Y-S45

Wausau Tile® Collaboration Vault Bike Bollard, Short/Square, 2-Bike Capacity, Gray/ Brown

Product Description
Collaboration Vault Bike Bollard (Square) delivers a clean, modern solution for secure bicycle parking in high-traffic environments. Featuring a durable precast concrete base paired with a powder-coated aluminum loop, it offers exceptional strength and weather resistance. Its compact footprint accommodates two bikes while maintaining a sleek aesthetic, and customizable color options ensure seamless integration into any streetscape or campus design.

PRICE
$1,249.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Height42-1/4 in
Weight150 lbs
Base HeightShort in

Product Details

Assembly RequiredYes
TypeBike Bollard
Frame Color FamilyBrown
ColorGray
Mounting LocationSurface
Capacity2 Bikes
MaterialConcrete/Aluminum
Top ShapeSquare
Manufacturers Part NumberDF6525A23Y-S45
BrandWausau Tile