Wausau Tile® Concrete Bench, 72"L x 25"W x 33"H, Gray Acid Wash
Write a Review
|
Questions & Answers (0)
Product Description
The TF5051 Concrete Bench delivers exceptional durability and timeless appeal for high-traffic outdoor environments. Designed with a supportive back and solid precast construction, it provides long-lasting comfort with minimal maintenance. Reinforced for strength and equipped with secure anchoring options, this bench is built to perform in any setting. With a variety of color and finish options available, it's a dependable, attractive solution for parks, campuses, and commercial spaces.
PRICE
$3,599.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 25 in |
| Height | 33 in |
| Weight | 920 lbs |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Gray |
| Color | Gray |
| Finish Type | Acid Wash |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | TF5051G23F/A23Y |
| Mounting Style | Surface |
| Brand | Wausau Tile |