Adcraft Water Boiler, 100 Cups, Pour-Over, 6-1/4 Gallons, 120V
Adcraft's 100 cup stainless steel water boiler is ideal for any institution, church, cafeteria, etc. All parts are constructed of durable stainless steel and each unit is equipped with a clear water level gauge. Extra large encapsulated heating element is waterproof and is made to last. Variable temperature control knob and heat resistant handles and knob. Illuminated power switch. 120V, 1350W, 11-1/4A. 3' power cord with NEMA 5-15 plug. ETL Listed and ETL Sanitation.
Adcraft WB-100 - Water Boiler, 100 Cups, Pour-Over, 6-1/4 Gallons, 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 23-1/2 in |
| Weight | 9 lbs |
| Cord Length | 3 ft |
| Diameter | 13-1/4 in |
Product Details
| Handle Material | Bakelite |
| Plug | 5-15P |
| Type | Water Boiler |
| Amperage | 11-1/4 A |
| Capacity | 6.25GAL |
| Voltage | 120 V |
| Material | Stainless Steel |
| Phase | 1 |
| Description | Water Boiler |
| Watts | 1350 W |
| Package Quantity | 1 |
| Cup Capacity | 100 cups |
| Electric Connection | Yes |
| Shape | Round |
| Brand | Adcraft |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, ETL-S |