Adcraft's 40 cup stainless steel water boiler is ideal for any institution, church, cafeteria, etc. All parts are constructed of durable stainless steel and each unit is equipped with a clear water level gauge. Extra large encapsulated heating element is waterproof and is made to last. Variable temperature control knob and heat resistant handles and knob. Illuminated power switch to know when the unit is in use. 120V, 1350W, 11.25 Amps. 3' power cord with NEMA 5-15 plug. ETL Listed and ETL Sanitation.
Adcraft WB-40 - Water Boiler, 40 Cups, 2-1/2 Gallons, Pour-Over, 120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20 in |
| Cord Length | 3 ft |
| Diameter | 12 in |
Product Details
| Handle Material | Bakelite |
| Plug | NEMA 5-15 |
| Type | Water Boiler |
| Amperage | 11.25 A |
| Water Fill Type | Pour-Over |
| Temperature Range | 85 To 230 °F |
| Capacity | 2.5GAL |
| Voltage | 120 V |
| Material | Stainless Steel |
| Phase | 1 |
| Description | Water Boiler |
| Watts | 1350 W |
| Package Quantity | 1 |
| Cup Capacity | 40 cups |
| Shape | Round |
| Brand | Adcraft |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Sanitation, cETLus |