Winco WB-8S Stand for WB-8, 28"H, Stainless Steel - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Wine Bucket Stand.
PRICE
$323.40 Sold in packages of 12 / $26.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 28H in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Stand for WB-8 |
| Color | Silver |
| Manufacturers Part Number | WB-8S |
| Brand | Winco |