Features:
- Classic design and timeless styling
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 8-1/4 in |
| Height | 8 in |
Product Details
| Style | Wine Bucket W/ Handles |
| Description | Wine Bucket W/ Handles |
| Color | Silver |
| Manufacturers Part Number | 47630 |
| Case Lot | 1 |
| Brand | Vollrath |