Winco WBKH-6SB Round Black Wire Condiment Caddy with Straight Back - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Straight Back Wire Caddy.
PRICE
$210.00 Sold in packages of 12 / $17.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-13/32 in |
| Width | 6-5/16 in |
| Height | 9 in |
Product Details
| Package Quantity | 12 |
| Description | Straight Back Wire Caddy, 8-13/32 x 6-5/16 x 9 in |
| Color | Black |
| Manufacturers Part Number | WBKH-6SB |
| Brand | Winco |