Winco WBR-20 Pastry Brush, 2"W, Wood handle - Pkg Qty 24
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2 in |
Product Details
| Manufacturers Part Number | WBR-20 |
| Handle Material | Wood Handle |
| Package Quantity | 24 |
| Description | Pastry Brush, 2-7/10In X 3/5In X 9-1/2In |
| Brand | Winco |
Related Products
Gal.axy™ Flat Brush W/ Nylon Bristles 1-1/2" - White Features: One piece smooth finish plastic handles are easy to clean Bristles are epoxy-set to ferrules to prevent bacteria harboring air pockets Tapered Nylon bristles with chisel-point trim provide superior surfacecoverage Soft White Nylon bristles have high fluid retaining capacity More durable than inexpensive Polypropylene bristle imitations Available with Spectrum® Blue or Red bristles to help prevent cross-contamination when preparing fish and raw meats Added contrast in working with white frostings or other white foods
Gal.axy™ Pastry Brush 3" - White Features: One piece smooth finish plastic handles are easy to clean Bristles are epoxy-set to ferrules to prevent bacteria harboring air pockets Tapered Nylon bristles with chisel-point trim provide superior surfacecoverage Soft White Nylon bristles have high fluid retaining capacity More durable than inexpensive Polypropylene bristle imitations Available with Spectrum® Blue or Red bristles to help prevent cross-contamination when preparing fish and raw meats Added contrast in working with white frostings or other white foods
Features: Unique bristle design carries and spreads liquid better than ordinary Silicone basting brushes. Red color-coding for high heat cooking applications; withstands temperatures up to 500°F. Convenient molded-in hanging hook grabs pan edges to keep brush from sliding in. Stain and odor resistant; dishwasher safe. BPA free
Gal.axy™ Pastry Brush 3" - Blue Features: One piece smooth finish plastic handles are easy to clean Bristles are epoxy-set to ferrules to prevent bacteria harboring air pockets Tapered Nylon bristles with chisel-point trim provide superior surfacecoverage Soft White Nylon bristles have high fluid retaining capacity More durable than inexpensive Polypropylene bristle imitations Available with Spectrum® Blue or Red bristles to help prevent cross-contamination when preparing fish and raw meats Added contrast in working with white frostings or other white foods
Gal.axy™ Pastry Brush 4" - White Features: One piece smooth finish plastic handles are easy to clean Bristles are epoxy-set to ferrules to prevent bacteria harboring air pockets Tapered Nylon bristles with chisel-point trim provide superior surfacecoverage Soft White Nylon bristles have high fluid retaining capacity More durable than inexpensive Polypropylene bristle imitations Available with Spectrum® Blue or Red bristles to help prevent cross-contamination when preparing fish and raw meats Added contrast in working with white frostings or other white foods