Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB2143618

MPN #: WC18-WH-Kit

Triton Products 18 Gauge White Steel Square Hole Pegboard w/, 28 pc LocHook Assortment

Product Description
LocBoard wall system steel pegboard system is ideal for home, garage and workshop. The kit includes LocBoard epoxy coated steel square hole pegboards, a 28 piece LocHook assortment and mounting hardware for hollow, stud, and concrete block walls. Securely store and organize your hand and power tools, garden tools, pet supplies, sporting items, outdoor equipment and more. LocBoard wall organizer is also ideal for office and craft room supplies. It includes the most secure pegboard hook locking system providing the most reliable pegboard system you can choose. The most demanding storage and organization challenges are easily met using LocBoard steel pegboards and steel "lock on" hooks. Contents include (2) 18 In. x 36 In. LocBoards; 28 hooks: (1) Multi-Prong Tool Holder; (1) multi-ring tool holder; (2) 4 In. Single Rod 30 Degree Bend; (2) 6 In. single rod 90 degree bend; (2) 5-3/4 In. Double Rod 80 Degree Bend; (4) 1 In. Single Rod 30 Degree Bend; (4) 3 In. Single Rod 30 Degree Bend; (3) 3 In. double rod 90 degree bend; (3) 2-1/4 In. Curved Hook; (2) Extended Spring Clip; (2) Standard Spring Clips; (2) closed hammer/pliers holder; mounting hardware included.

PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth9/16 in
Height36 in
Weight Capacity350 lbs
Weight22.5 lbs

Product Details

TypePegboard Kit
ColorWhite
Hardware IncludedYes
FinishEpoxy Coated
MaterialSteel
Package Quantity30
Manufacturers Part NumberWC18-WH-Kit
BrandTriton Products

Warranty

WarrantyLimited Lifetime