Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB3165199

MPN #: LB1-S

Triton Products® LocBoard® Square Hole Pegboard, 24"W x 9/16"D x 24"H, Silver, Pack of 2

Product Description
Stainless Steel LocBoard® heavy-duty pegboards with square holes offer the ultimate holding capacity for the most demanding tool and storage needs. Constructed of 304 brushed stainless steel, LocBoard® heavy-duty pegboard is an ideal wall storage solution everywhere from a clean room to a harsh industrial environment or for the factory floor production area, maintenance, repair areas, home and garage. Use only Stainless Steel LocHook® 60000 series industrial strength hooks and stainless steel shelves to create the most secure, reliable and long lasting pegboard system for commercial environments and home storage for tools and other work items. The most demanding tool storage requirements for professional power tools, large and odd shaped tools are easily met using Stainless Steel LocBoard® pegboards.

Features:
  • Each individual Stainless Steel LocBoard® will hold 250 lbs. of tools and other items which is ideal for heavy, oversize and odd shaped professional power tools, hand, maintenance tools and more
  • Stainless Steel LocBoard® is designed so that mounting hardware is hidden from sight, presenting a clean, attractive and durable appearance and attach to walls, benches, wire cages and other vertical surfaces with no additional wall framing system required
  • Stainless Steel LocBoard® is compatible with a wide variety of commercial grade Stainless Steel LocHooks® (60000 series) and lock on using heavy duty 2 and 4-point locking tabs providing the most secure locking mechanism used in any pegboard system
  • Stainless Steel LocBoard® is formed using a sturdy boxed construction providing years of heavy duty holding strength for large, heavy and odd shaped items
  • Stainless Steel LocBoard® and LocHook® offer a 100% stainless steel pegboard tool storage system that will never crack, break or wear out over time so that all tools will stay securely mounted with no point of failure or fatigue


PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth9/16 in
Height24 in
Weight Capacity300 lbs

Product Details

TypePegboard
ColorStainless Steel
StylePegboard
IncludesMounting Hardware
FinishBrushed
MaterialStainless Steel
Description18 Gauge Steel Square Hole Pegboards & Mounting Hardware
Package Quantity2
Manufacturers Part NumberLB1-S
BrandTriton Products

Warranty

WarrantyLimited Lifetime