Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Compatible Models: WPEVHS40-18-324TP-16.5 / WPEVHS50-18-326TP-16.5
Compatible Nema Frame 364TP/365TP
Worldwide Electric Vertical Hollow Shaft Motors come with a drive coupling that mounts at the top of the motor as standard. The couplings most important dimension is the BX Dimension, also known as the bore size of the coupling. Couplings come in various bore sizes that must match the diameter of the pumps shaft. Worldwide Electric offers alternate couplings for each frame family with various bore sizes to meet a wide range of pump shaft dimensions in order to meet your vertical hollow shaft needs.
Worldwide Electric WVHS Coupling, Bore Size 1.5", Frame 364TP or 365TP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bz Dimension | 2.125 in |
| By Dimension (Thread Size) | 1/4-20 |
| Bx Dimension (Bore) | 1.5 in |
| Keyway Dimension | 0.375 in² |
Product Details
| Frame | 364TP or 365TP |
| Manufacturers Part Number | MC360-1.5 |
| Brand | Worldwide Electric Corporation |