Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2019448

MPN #: MC400-1.5625

Worldwide Electric WVHS Coupling, Bore Size 1.5625", Frame 404TP or 405TP

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Compatible Models: WPEVHS100-18-460-404TP-DB16.5 / WPEVHS125-18-460-405TP-DB16.5

Compatible Nema Frame 404TP/405TP

Worldwide Electric Vertical Hollow Shaft Motors come with a drive coupling that mounts at the top of the motor as standard. The couplings most important dimension is the BX Dimension, also known as the bore size of the coupling. Couplings come in various bore sizes that must match the diameter of the pumps shaft. Worldwide Electric offers alternate couplings for each frame family with various bore sizes to meet a wide range of pump shaft dimensions in order to meet your vertical hollow shaft needs.

PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bz Dimension2.5 in
By Dimension (Thread Size)1/4-20
Bx Dimension (Bore)1.5625 in
Keyway Dimension0.375 in²

Product Details

Frame404TP or 405TP
Manufacturers Part NumberMC400-1.5625
BrandWorldwide Electric Corporation