Features:
- CeramiGuard II better withstands the abuse of metal utensils
- Heavy-duty impact-resistant 3004 aluminum
- Ideal for heavy-duty frying
Weights & Dimensions
| Depth | 2 in |
| Bottom Diameter | 9-3/4 in |
| Gauge | 8 ga |
| Top Diameter | 12 in |
| Diameter | 9-3/4 in |
Product Details
| Type | Ceramiguard II Interior Z4012 8 Gauge 9-3/4" |
| Symbols | Made in USA |
| Material | Aluminum/Silicone |
| Package Quantity | 2 |
| Description | Wear-Ever®; Fry Pans with CeramiGuard®; II Interior and Cool Handle® |
| Manufacturers Part Number | Z4012 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |