Features:
- Induction Ready
- Durable spot welded handles
Weights & Dimensions
| Depth | 2-1/4 in |
| Bottom Diameter | 10-7/8 in |
| Gauge | 21 ga |
| Top Diameter | 12-1/2 in |
| Diameter | 10-7/8 in |
Product Details
| Type | Vollrath® Optio Fry Pan, 38 |
| Material | Stainless Steel/Aluminum |
| Package Quantity | 2 |
| Description | Optio Fry Pans with Natural Finish, 12-1/2 Top Dia. x 10-7/8 Bottom Dia. Inches< |
| Manufacturers Part Number | 3812 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |