Features:
- All with sanitary, open bead and spot-welded loop handles
- Extra dent-resistant 3004 aluminum alloy
- Uniform thickness provides even cooking for years of excellent service
Weights & Dimensions
| Depth | 9 in |
| Gauge | 8 ga |
| Diameter | 13 in |
Product Details
| Capacity | 20 qt |
| Material | Aluminum |
| Package Quantity | 2 |
| Description | OptioSauce Pots |
| Manufacturers Part Number | 4333 |
| Symbols | Made in USA |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |