Wearwell® 24/Seven® GR Anti Fatigue Female Edging Female 5/8" Thick 3.25' Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell 572 24/Seven Anti-Fatigue Matting Edging Female Grease Resistent 3"X39" Yellow
Interlocking rubber tiles easily configure for custom work station erogonmics. Choose from three compounds: GR - natural rubber for dry areas and exposure to water, CFR - innovative compound resistant to chemicals and mineral oil based cutting fluids or NBR for areas with petrochemicals.
Interlocking rubber tiles easily configure for custom work station erogonmics. Choose from three compounds: GR - natural rubber for dry areas and exposure to water, CFR - innovative compound resistant to chemicals and mineral oil based cutting fluids or NBR for areas with petrochemicals.
PRICE
$14.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 ft |
| Width | 1/4 ft |
| Size per Modular Piece | 3" x 39" |
| Thickness | 5/8 in |
Product Details
| Wet/Damp/Dry Rating | Dry & Wet |
| Component Type | Edge - Female |
| Surface Material | Rubber |
| Placement | Ramp |
| Border Color Family | No Border |
| Backing Material | Rubber |
| Pattern | Solid Bevel |
| Fluid Resistant | Yes |
| Surface Type | Smooth |
| Reversible | No |
| Material | Rubber |
| Modular | Yes |
| Cushion Type | Not Anti-Fatigue |
| Antimicrobial | No |
| Manufacturers Part Number | 572.EdgingFGRYL |
| Indoor/Outdoor | Indoor |
| Brand | Wearwell |
| Type | Standard Size |
| Color | Yellow |
| Series | 24/7 |
| Percent Recycled Content | >50% |
| Style | 24/Seven |
| Package Quantity | 1 |
| Resistance to Oil & Greases | Yes |
| Description | Fluid Resistant Drainage Mat Edging |
| Slip Resistant | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Office |