Wearwell® ErgoDeck® Heavy Duty Ramp 7/8" Thick 1.5' x 1.5' Yellow - Case of 10
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell Ramp Edge For Ergodeck Modular Mat Tiles/Ergonomic Flooring - 6X18" - Case Of 10
Ramp Edge. 6x18". Feature countersunk holes for permanent installations. Case of 10. Color: yellow.
Ramp Edge. 6x18". Feature countersunk holes for permanent installations. Case of 10. Color: yellow.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 ft |
| Width | 1/2 ft |
| Size per Modular Piece | 6 x 18 in |
| Thickness | 7/8 in |
Product Details
| Type | Interlocking |
| Wet/Damp/Dry Rating | Dry & Wet |
| Component Type | Ramp |
| Color | Yellow |
| Surface Material | Vinyl |
| Series | ErgoDeck |
| Border Color Family | Yellow |
| ESD | No |
| Backing Material | Vinyl |
| Pattern | Drainage Grid |
| Modular | Yes |
| Edge | Beveled |
| Antimicrobial | No |
| Package Quantity | 10 |
| Manufacturers Part Number | 560.78x6x18YL-CS10 |
| Slip Resistant | No |
| Brand | Wearwell |
Compliance & Certifications
| Environmental Conditions | Home & Office |