NoTrax® Cushion-Ease® M.D. Ramp System® Male Ramp 3/4" Thick 3' Yellow
|
Questions & Answers (0)
Product Description
CUSHION MODULAR 3/4" THICK DRAINAGE SYSTEM
Beveled borders provide easy access on and off the mat.
Beveled borders provide easy access on and off the mat.
PRICE
$22.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 1/6 ft |
| Weight | 2 lbs |
| Size per Modular Piece | 2" x 36" |
| Thickness | 3/4 in |
Product Details
| Wet/Damp/Dry Rating | Dry & Wet |
| Component Type | Ramp - Male |
| Surface Material | Rubber |
| Placement | Ramp |
| Border Color Family | Yellow |
| Backing Material | Rubber |
| Pattern | Ribbed Line |
| Fluid Resistant | Yes |
| Surface Type | Smooth |
| Reversible | No |
| Material | Rubber |
| Modular | Yes |
| Cushion Type | Not Anti-Fatigue |
| Antimicrobial | No |
| Manufacturers Part Number | 551M0003-YL |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
| Type | Modular |
| Color | Yellow |
| Series | Cushion-Ease® |
| Package Quantity | 1 |
| Resistance to Oil & Greases | Yes |
| Description | Interlocking Drainage Matting |
| Slip Resistant | Yes |
Compliance & Certifications
| Environmental Conditions | Manufacturing |