x

Take 15% off your entire order!

Offer applied at checkout

Weather Resistant Bulletin and Schedule Holder Bronze 18" x 24"

Weather Resistant Bulletin and Schedule Holder Bronze 18" x 24"

Item #: WBB568102

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $394.95

Save $19.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Weather Resistant Bulletin and Schedule Holder Bronze 18" x 24"

Post and protect your schedules and notices in this lockable holder with exterior grade tack board. Aluminum frame and clear acrylic panel will last years.

NOTE : The Lead time starts after the customer signs off on submittal drawing. PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

  • WIDTH INCHES 24
  • DEPTH INCHES 2
  • HEIGHT INCHES 18
  • ASSEMBLY Unassembled
  • BRAND Austin Mohawk
  • COLOR FINISH Bronze
  • CONSTRUCTION Aluminum / Glass
  • MANUFACTURERS PART NUMBER MH1824BZ
  • WEIGHT LBS 9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Weather Resistant Bulletin and Schedule Holder Bronze 18" x 24"

Weather Resistant Bulletin and Schedule Holder Bronze 18" x 24"

Item #: WBB568102

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant