Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878846

Global Industrial™ Weather Resistant Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Product Description
Weather-Resistant Cardboard Corrugated Boxes 10" x 10" x 10" 250#/W5c - 25 Pack



  • Made with water-resistant adhesive (WRA)
  • Provides maximum protection for equipment and parts
  • Constructed from W5c - 250# single wall corrugated
  • Meets military standards
  • Sold in bundle quantities of 25
  • These Boxes are the industry standard!
  • Made with water-resistant adhesive (WRA).
  • Provides maximum protection for equipment and parts.
  • Constructed from W5c - 250# Single wall corrugated.
  • Meets military specifications.


For help selecting the right box, click the BROCHURE tab below.
PRICE
$160.00  Sold in packages of 25 / $6.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
160.00
Buy 3 pkgs - 4 pkgs
152.50Save $7.50 (5%)
Buy 5+ pkgs
147.50Save $12.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length10 in
Inside Width10 in
Inside Height10 in

Product Details

Box StyleRegular Slotted
MaterialCorrugate
Wall TypeSingle
Package Quantity25
ColorKraft
Manufacturers Part NumberB1878846
Strength250# / W5c
BrandGlobal Industrial
RecyclableYes