x

Take 15% off your entire order!

Offer applied at checkout

Balt® Weather Sentinel Outdoor Enclosed Cabinet - 2 Doors - 72"W x 48"H Tan

Balt® Weather Sentinel Outdoor Enclosed Cabinet - 2 Doors - 72"W x 48"H Tan

Item #: WBB677488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,441.93 up to 45% OFF

Price: $798.00

$133.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Balt® Weather Sentinel Outdoor Enclosed Cabinet - 2 Doors - 4'H x 6'W Tan

Protect your displayed items from the sun and the rain with a Weather Sentinel™ outdoor enclosed bulletin board cabinet. Keeps water out with a top-mounted drip rail, galvanized steel back panel sealed with silicone, and weather stripping on all door openings. Anodized aluminum steel trim and a virtually indestructible and moisture-resistant Rubber-Tak back panel provide protection from UV rays. Also available with a half Rubber-Tak and half porcelain steel dry erase back panel. Choose a cabinet with a top hinge, or a side hinge set up with either a single or double door. Locks prevent tampering. 5 year guarantee.

  • WIDTH INCHES 72
  • DEPTH INCHES 3
  • HEIGHT INCHES 48
  • COLOR FINISH Tan
  • ASSEMBLY Assembled
  • BRAND Balt
  • DESCRIPTION Weather Sentinel Outdoor Enclosed Cabinet
  • DOOR QUANTITY 2
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 94HAG-O-95
  • STYLE Rubber Board
  • SUGGESTED USE Outdoor
  • TYPE Without Header
  • LIMITED WARRANTY 5 Years
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Balt® Weather Sentinel Outdoor Enclosed Cabinet - 2 Doors - 72"W x 48"H Black

Item #: B677489

Not Yet Rated

Usually ships in 16 to 19 days

$798.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Weather Sentinel Outdoor Enclosed Cabinet - 2 Doors - 72"W x 48"H Tan

Balt® Weather Sentinel Outdoor Enclosed Cabinet - 2 Doors - 72"W x 48"H Tan

Item #: WBB677488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant