Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB354159

MPN #: 1820CCT10

WeatherShield Commercial Canopy 18'W x 20'L Tan

Product Description
Host outdoor events under a Heavy-Duty Weathershield Commercial Canopy.Quick and easy assembly on any surface. EZ-Lock slip fittings mean less building time, more event time.14 gauge, 1.66 OD Allied Gatorshield structural steel tubing.12.5 oz., 24 mil premium covers come with a 15 year warranty.Sidewall height: 6'6. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 B354299 or B354303.

PRICE
$3,209.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width18 ft
Height11' 6" ft
Weight541 lbs
Size18 x 20 ft
Side Wall Height6' 6"
Coverage Area360 ft²
Skylight Dimension6' 6"

Product Details

Assembly RequiredYes
TypeCommercial Canopy
ColorTan
SeriesWeatherShield
Country of OriginUnited States
MaterialPolyethylene
Package Quantity1
Frame Material1.66" Steel Pipe
Manufacturers Part Number1820CCT10
BrandClearSpan