Lift-All® EE1601DFX12 Web Sling 1 Ply Eye & Eye 12 Feet Long 1 Inch Wide
|
Questions & Answers (0)
Product Description
POLYESTER WEB SLING
Tuff-Tag rated capacity and warning label is guaranteed legible for the life of the sling. Red core yarn warning system aids in the sling inspection process. Abrasion resistant latex treatment for extended sling life. Soft web will not mar the load. Resists rot and mildew.
Eye & Eye style slings have Type 3 (flat eyes) that are easy to rig and remove from under loads. Chokes tightly around loads.
Other lengths are available; Please call for pricing.
Tuff-Tag rated capacity and warning label is guaranteed legible for the life of the sling. Red core yarn warning system aids in the sling inspection process. Abrasion resistant latex treatment for extended sling life. Soft web will not mar the load. Resists rot and mildew.
Eye & Eye style slings have Type 3 (flat eyes) that are easy to rig and remove from under loads. Chokes tightly around loads.
Other lengths are available; Please call for pricing.
PRICE
$22.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 1 in |
| Choker Hitch Weight Capacity | 950 lbs |
| Vertical Lift Weight Capacity | 1200 lbs |
| Basket Hitch Capacity | 2400 lbs |
Product Details
| Style | Web Flat |
| Type | Eye & Eye |
| Plys | 1 |
| Material | Polyester |
| Color | Yellow |
| Manufacturers Part Number | EE1601DFX12 |
| Brand | Lift-All |