Fuel Oil Pumps
Brand
Depth
Width
Height
Color
Price
Related Products
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks. Features: Lower inventory - increased profitability Easy to install - easy to service ...
The 230 Volt VCMX-20UL is designed for condensate removal where gravity drainage is not available for air conditioning or high efficiency gas furnaces systems. It features an oil resistant tank, stainless steel motor shaft and flexible installation options. Features a built-in check valve. Optional External Overflow Safety Switch B215777 with 72" cable sold separately. ¼-Turn check valve (allows servicing without removal of tubing; eliminates water spills) Patent-Pending Cooling Design (improved cooling increases pump life) Rubber Feet (absorbs vibration on hard surface installations. ...
Choosing a stainless steel circulator ensures that you will always have the right pump - whether it is an open or closed system. Grundfos offers three stainless steel models, including two that feature our 3-speed Super Brute technology. Features: Perfect for hot water recirculation applications Stainless steel - Protects against corrosive fluids Available in standard union or two-bolt flange 3-speed Super Brute technology available Timer and line-cord options available Integrated, removable check valve Quick connect terminals - for easy installation Highest starting torque in its class ...
Vertical mount Fuel & Oil pump is designed for Indoor use in Industrial, Automotive, Heating & Marine applications. Pump has a built-in Bung Adapter to fit directly onto drums with a 2" threaded opening. Manufactured from chemically inert materials; pump works with a wide variety of low viscosity media. Pump motor has double insulation which makes it safe for use with water & emulsions. Built-in Anti-Siphoning system ensures that the media does not flow out by siphon action in case of accidental damage to the delivery hose or dispensing nozzle. Applications: Diesel, Kerosene, Mineral & ...
Little Giant® VCMA-20ULS Condensate Removal Pump is designed for removal of condensate from an air conditioner, suitable for high efficiency gas furnace condensation and condensing boilers. Features 1/2 gallon tank capacity and removable 3/8" barbed check valve with thermal overload protection and safety switch. 230V. cCSAul. 1 Year Limited Warranty.