PRINTED BARRICADE TAPE
Printed Barricade Tapes - "Caution: Men Working Overhead"
Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades. 3"W x 1000'L 3 mil polyethylene is durable enough for indoor or outdoor applications. Available with 31 different printed graphics ranging from Caution" to Danger."
NMC 3"W x 1000'L Yellow Barricade Tape, "Caution Men Working Overhead"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 3 in |
| Thickness | 3 mil |
Product Details
| Type | Printed |
| Message | Caution Men Working Overhead |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Caution Men Working Overhead |
| Color | Yellow |
| Manufacturers Part Number | PT20 |
| Brand | Accuform |