Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB2305233

MPN #: 867030-2

CM Weblok Assembly 867030-2 Synthetic to Attachment 7/8" 30000 Lbs Capacity

Product Description
CM® Weblok Assembly 867030-2 Synthetic to Attachment 7/8" 30000 Lbs Capacity

When working with synthetic slings, CM Weblok assemblies allow for quick, easy and safe sling attachment. CM Webloks are available in two designs. Synthetic-to-attachment Webloks combine our industry-leading CM Hammerlok® coupling link with a CM synthetic sling attachment. Synthetic-to-synthetic Webloks feature two synthetic sling attachments. CM Webloks are available with either single or double load pin retention, depending on your application. For use with round slings, web slings and high-performance synthetics. Simply connect a sling to the synthetic sling attachment of the Weblok and a master link or other rigging attachment to the Hammerlok portion to efficiently and safely lift your load. For synthetic-to-synthetic Webloks, simply attach a sling to both ends. Forged rigging products are better than cast rigging products. When compared, forged parts feature greater ductility, better fatigue life, higher tensile strength and have a finer grain structure. This combination of enhanced features allows for lighter, better performing products with a lower risk of internal defects. Synthetic sling attachment portions of the CM Weblok feature the widely recognized CM orange powder coated finish, providing an extra-smooth surface for synthetic attachments. Buy with confidence knowing your product is safe to operate and meets industry-recognized overhead lifting standards.Available with either single or double retention. Webloks with double retention feature a load pin retention system that incorporates a bolt head and lock nut to prevent the load pin from backing out during extreme use - delivering the highest level of safety on the market. For less severe applications, single-retention Webloks use the same retention system as CM's legendary Hammerlok.

    Features:

  • Industry-Leading Safety
  • Meets Astm A952 & Wstda-Rs1 Standards
  • Durable Orange Powder Coated Finish
  • Made Of Durable Forged Alloy Steel
  • Versatile & Easy To Use


PRICE
$479.95

1
1
Ships in 150 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Width5-1/8 in
Height7-5/8 in
Weight Capacity30000 lbs
Weight9 lbs
Size7/8 in

Product Details

Assembly RequiredYes
TypeRigging Component
ColorOrange
SeriesWeblok Assembly
StyleSynthetic to Attachment
MaterialAlloy Steel
Manufacturers Part Number867030-2
BrandCM

Warranty

Warranty1 yr