RUD Starpoint Hoist Ring, 0 Pivot, 19,480 lb. Load Capacity, M42 Bolt
Write a Review
|
Questions & Answers (0)
Product Description
VRS-F includes star key. Lifting points pivots 360 degrees. Easy adjustment in load direction. Non-removable RUD-bolt. Clear marking of the minimum WLL for all loading directions. Clear marking at the bolt head: RUD, thread size, batch number. Variable bolt lengths available for tapped or through holes. Available as Metric or UNC Thread. Maximum operation temperature range WITHOUT reduction of WLL -40 to 100 degree Celsius. Maximum operation temperature WITH reduction of WLL 350 degree Celsius.
PRICE
$679.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 7-1/2 in |
| Height | 5-5/8 in |
| Weight Capacity | 19480 |
| Weight | 5.42 kg lbs |
| Dimension T | 121 in |
| Dimension K | 158 |
| Dimension B | 37 in |
| Dimension L | 63 |
| Dimension I | 62 in |
| Dimension D | 84 in |
| Dimension E | 86 in |
| Dimension C | 33 in |
| Bail Opening | 3.3125 in |
| Dimension M | M42 |
| Bolt Size | M42 in |
| Dimension G | 111 in |
| Dimension N | 24 |
| Working Load Limit | 9 Ton lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 7984202 |
| Brand | RUD |
| Color | Pink |
| Hook Type | Bolt on |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | MD 2006/42/EC |