L.H.Dottie® Wedge Anchor, Carbon Steel, 3/8" x 5", 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Wedge Anchors are manufactured with a carbon steel body and expansion clip, and are designed for normal and lightweight concrete. These fully threaded expanding anchors are ICC-ESR listed for seismic zones, cracked, and uncracked concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, fire sprinklers, and piping supports in concrete substrate. For installation instructions and weight loads, reference the technical data sheet.
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Thread Length | 3-7/8 in |
| Size | 3/8-16 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | W38500 |
| Anchor Type | Wedge Anchor |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | RoHS Compliant, Seismic Approved, ICC Compliant |