Model # :WBB423585
MPN #: 5068AWG
1/2X4 1/4 Wedge Anchor ICC Compliant (ICBO) Zinc, Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
1/2X4 1/4 Wedge Anchor ICC Compliant (ICBO) Zinc.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Size | 1/2-13 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 5068AWG |
| Anchor Type | Wedge Anchor |
Compliance & Certifications
| Certifications | ICC Compliant |