Wedge Jack w/ Pad 3000 Lbs Capacity - 6"L x 3-1/2"W x 1-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Wedge Jack provides the most rigid support after adjustment. Jack has mating parts with spherical seats that allow automatic adjustment for up to 7 degrees of transverse compensation for uneven floors. The wedges move readily in response to turning the adjustment bolts. Jack is furnished with 1/2" thick oil resistant pads underneath to provide friction and vibration isolation. Economical two piece jacks have no provision for bolting. Equipment moves front to back during adjustment. Max Load 3000 LBS. 6"L x 3-1/2"W x 1-5/8"H Overall Dimensions.
PRICE
$219.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.00 in |
| Width | 3.50 in |
| Height | 1.63 in |
| Weight Capacity | 3000 lbs |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Machine Leveling Wedge Jack w/ Pad |
| Country of Origin | Import |
| Material | Neoprene/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WJ2AP |
| Brand | Mason Industries |