Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nord-Lock

Model # :WBB2083474

MPN #: 1219

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Product Description
Nord Lock Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, forestry and agriculture, heavy vehicles, and military. They are approved by several industry standards and specified by numerous international companies. Over the operational life cycle, Nord-Lock wedge lock washers give increased operational reliability and lower maintenance costs while significantly reducing the risks of production stops, accidents and warranty claims.

PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Dimension0.256"
SizeM6
Fits Bolt SizesM6
Inner Diameter0.26"
Min Outside Dimension0.422"
Thickness0.07"
Diameter0.43"
Unit of MeasurementMetric
Thickness tolerance+/-0.01"
Max Inside Dimension0.264"
Max Outside Dimension0.438"

Product Details

ColorGray
For Use WithHigh Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity200
Manufacturers Part Number1219
GradeCarbon Steel - Through Hardened
BrandNord-Lock