- Made of 16 gauge galvanized steel.
- Rear locking access door standard; front access door also available.
- Locking letterbox secures incoming mail; secure posi lock resists pry attacks.
- Enclosed (protected from weather) spot for outgoing mail.
- Commercial grade powder coat finish resists rust.
- Security Drop Door-US Patent 6,347,737
- Attachable postal flag.
- Stainless steel hinges.
- U.S. Postal Service approved.
- Proudly made in the USA.
dVault Full Service Vault Mailbox and Parcel Drop DVCS0015 - USPS Approved - Rear Access - White
Write a Review
|
Questions & Answers (0)
Product Description
The USPS approved Full Service Vault offers the ultimate in secure mail and package delivery. It is ideal for small business owners who need a secure unit for after hours/weekend/vacation mail and package delivery. The Full Service vault offers an extra large capacity secure drop section for packages/large items and a secure mail drop for letters with an enclosed spot for outgoing mail. This is the ultimate mail/package box; its extra large capacity safely stores 2+ weeks of mail/parcels.
PRICE
$1,799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 in |
| Height | 47-3/4 in |
| Weight | 115 lbs |
| Collection Box Dimensions (W x D x H) | 19" x 19" x 27" |
| Mailbox Dimensions (W x D x H) | 19" x 19" x 8" |
Product Details
| Assembly Required | No |
| Lock Type | Multi-Pin Posi-Lock System |
| Type | Front / Rear Access |
| Color | White |
| Series | DVCS0015 |
| Notification Flag | Y |
| Style | Full Service Secure Mailbox and Parcel Drop Box |
| Mounting Location | Surface Mount Freestanding |
| Material | Galvanized Steel |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | DVCS0015-3 |
| Number of Parcel Boxes | 1 |
| Number of Mailboxes | 1 |
| Brand | dVault |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | USPS Approved |