Ohaus® Weigh Below Hook, R21 RC21, RC31, RC41, V71
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 3-7/8 in |
Product Details
| Type | Weigh Below Hook |
| Material | Metal |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 30037450 |
| For Use With | R21, RC21, RC31, RC41, V71 |
| Brand | Ohaus |
Warranty
| Warranty | 1 yr |
Related Products
Ideal for laboratory and industrial applications, the OHAUS® Scout comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing. Features: Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold Display: Liquid crystal display (LCD) with backlight Adapter: AC ...
Sturdy metal housing and slip-resistant rubber feet provide the protection, stability and long product life needed for tough industrial weighing. The multipurpose Ranger 4000 is the right tool for industrial weighing applications in which value is important but quality, durability, and functionality cannot be compromised. Portable with die-cast metal housing and a rechargeable battery, this scale is equipped with seven application modes that can provide results for many industrial weighing and measurement needs. Features: Applications: Weighing, Parts Counting, Checkweighing, Percent ...
Ohaus® Scout® STX1202 Electronic Portable Touchscreen Balance, 1200g x 0.01g Ideal for laboratory and industrial applications, the Ohaus® Scout features an easy to navigate color touchscreen display and a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standards for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options. Features: Applications: Weighing, Parts Counting, Percent Weighing, Check ...
Ohaus® Scout® STX222 Electronic Portable Touchscreen Balance, 220g x 0.01g Ideal for laboratory and industrial applications, the Ohaus® Scout features an easy to navigate color touchscreen display and a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standards for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options. Features: Applications: Weighing, Parts Counting, Percent Weighing, Check ...
Designed for a wide range of Legal-for-Trade applications, the Class ll and Class III certified SJX Carat and Gold balances are ideal for weighing jewelry, precious metals and gemstones. Equipped with superior overload protection, large backlit display, fast stabilization time, multiple weighing units, application modes and connectivity options, these slim balances offer a truly user-friendly weighing experience. Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Density Determination, Display Hold Display Liquid crystal display (LCD) with backlight ...