CanDo® Handy Grip Weighted Ball, 5-Color Set
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® Handy Grip weight ball offers all the benefits of traditional weight training without using hard-to-hold metal dumbbells. Ergonomic shape makes for easy grasping and textured surface makes it slip-free. Strap ball to hand for added security and for firmer grasp. The strap is adjustable to fit most users. Football shape design with hand strap enables a variety of strength training and functional movements. Available in 6 color-coded weight levels. CanDo® Handy Grip Weight Ball - 5 Piece Set: Tan, Yellow, Red, Green, Blue (1 Each: 1, 2, 3, 4, 5 lb).
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 15 lbs |
Product Details
| Package Quantity | 1 Set |
| Description | Handy Grip Weighted Ball |
| Color | Assorted |
| Manufacturers Part Number | 10-0445 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |