Goff's Weld Curtain 31424 with Straight Track & Hardware - 12'W x 9'H
|
Questions & Answers (0)
Product Description
Goff's Welding Curtains create a retractable barrier to easily contain welding fumes and contaminants and block 100% of U.V. light. Weld Curtains glide in and out of use on a galvanized steel track and roller system to form a UV protected area as necessary. Manufactured with 14 oz solid vinyl and a 14 mil weld view PVC, Goff's Curtains meet California State Fire Marshall standards for fire resistance. They are water repellent, mildew and rot resistant and resistant to most chemicals. At nearly 1/3 of the cost of a permanent wall, Goff's Welding Curtains are the flexible way to separate weld areas!
Note: Unit includes a Straight Track only. The Curved Track shown is available via a Special Order; Please call for more information.
Custom Sizes and other colors available; Call for more information.
Note: Unit includes a Straight Track only. The Curved Track shown is available via a Special Order; Please call for more information.
Custom Sizes and other colors available; Call for more information.
PRICE
$425.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 ft |
| Height | 9 ft |
| Weight | 67 lbs |
Product Details
| Assembly Required | Yes |
| Type | Welding Curtain |
| Color | Yellow |
| Mounting Location | 16 gauge Galvanized Steel Track & Nylon Roller Hooks |
| Material | Sewn 14 or 18 oz Vinyl Coated Polyester Fabric with 14 mil Weldview PVC Section |
| Operation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | 31424 |
| Brand | Goff's |
Warranty
| Warranty | Limited 5 Year Warranty |
Compliance & Certifications
| Certifications | California State Fire Marshall Code Approved, OSHA Approved |