Flextur Free Standing Welding Curtain, 20"W x 69'H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Free Standing Weld Curtain delivers portable protection for welding environments where flexibility, safety, and floor space matter. Designed to be tough, lightweight, and stable, this curtain is easy to reposition around your shop without tipping or getting in the way. At 48" wide and 70" high, it's slightly narrower than typical weld curtains, making it ideal for tight work areas or when placing multiple curtains side-by-side. The durable steel frame offers stability while remaining light enough to move by one person. It's built to protect nearby workers from arc flash and sparks without sacrificing mobility or shop layout. American Made in Dalton, Ohio U.S.A.
PRICE
$335.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20" |
| Height | 69" ft |
| Weight | 23 lbs |
| Thickness | 14 |
Product Details
| Assembly Required | Yes |
| Type | Welding Screen |
| Color | Black |
| Mounting Location | Free Standing |
| Material | Steel/Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 71500138 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |