- Safety coefficient 5
- Can be loaded in any direction
- Easy fixation and use
- Can rotate when the load has been taken
- Made with highly resilient steel
Weld-On Swivel Hoist Ring - WE.DSR 2
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Weld-On Swivel Hoist Ring
PRICE
$279.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension F | 17 |
| Dimension C | 45 in |
| Dimension H | 20 |
| Dimension A | 44 |
| Dimension B | 42 |
| Dimension G | 76 in |
| Dimension D | 54 |
| Working Load Limit | 4400 lbs |
| Dimension E | 38 |
Product Details
| Centring | Without Centring |
| Description | Weld-On Swivel Hoist Ring - WE.DSR 2 |
| Manufacturers Part Number | WE.DSR 2 |
| Brand | Codipro |