Features:
- (5) shelves 14 gauge shelves
- Shelf clearance: 12"
- Ergonomic Handle
- 5" non-marking polyurethane wheels
- Two rigid and two swivel casters
- Flush Shelves: 61-1/2" OAH
- Powder coated gray finish
- All-welded construction
- Made in the USA
Weights & Dimensions
| Length | 41-1/2 in |
| Width | 24 in |
| Height | 62 in |
| Weight Capacity | 1200 lbs |
| Weight | 174 lbs |
| Wheel Diameter | 5 in |
| Gauge | 14 |
| Shelf Size | 24" x 36" |
Product Details
| Assembly Required | No |
| Type | Welded 5Shelf Service Cart Ergonomic Handle |
| Shelf Type | Lipped |
| Color | Gray |
| Wheel Type | Polyurethane |
| Number of Shelves | 5 |
| Material | Steel |
| Description | Welded 5-Shelf Service Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | 5ENML-2436-5PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year Limited |