Little Giant® Service Cart w/5 Shelves, 1200 lb. Capacity, 41-1/2"L x 24"W x 61-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Five all-welded steel shelves provide plenty of storage space and make transporting large quantity loads a breeze. 12" shelf clearance between shelves. Two rigid and two swivel casters with 5" non-marking polyurethane wheels. Comfortable formed 1" tubular steel push handle. This unit features flush shelves..
PRICE
$985.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/2 in |
| Width | 24 in |
| Height | 61-1/2 in |
| Weight Capacity | 1200 lbs |
| Weight | 174 lbs |
| Shelf Spacing | 12 in |
| Gauge | 12 |
| Shelf Size | 24" x 36" |
| Wheel Diameter | 5 in |
| Top Shelf Height | 61-1/2 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Number of Shelves | 5 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 5M-2436-5PY |
| Brand | Little Giant |
| Wheel Material | Polyurethane |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid with Lip Down |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Pushbar Handle |
| Style | Four-Side Access |
| Side Panels | Open |
| Shelf Style | Flush |
Warranty
| Warranty | 1 yr |