Welded Liquid Bag Filter, Polyester Felt, 4-1/8" X 14", 1 Micron, Plastic Flange - Pkg 50 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Welded Liquid Bag Filter, Polyester Felt, 4-1/8"Dia. X 14"L, 1 Micron, Plastic Flange Top - Pkg Qty 50
Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .
Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .
PRICE
$139.00 Sold in packages of 50 / $2.78 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Weight | 0.2 lbs |
| Diameter | 4-1/8 in |
Product Details
| Type | Welded Liquid Bag Filter |
| Microns | 1 mic |
| Includes | No Handle |
| Ring Material | Plastic Flange Top |
| Package Quantity | 50 |
| Bag Material | Polyester Felt |
| Manufacturers Part Number | PES1P4P-WE |
| Brand | AJR Filtration |