Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AJR Filtration

Model # :WBB1125364

MPN #: PES50P2P-WE

Welded Liquid Bag Filter, Polyester Felt, 7-1/16"D. X 32"L, 50 Micron, Plastic Flange - Pkg 50 - Pkg Qty 50

Product Description
Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .

PRICE
$203.51  Sold in packages of 50 / $4.07 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Weight0.2 lbs
Diameter4-1/8 in

Product Details

TypeWelded Liquid Bag Filter
Microns50 mic
IncludesNo Handle
Ring MaterialPlastic Flange Top
Package Quantity50
Bag MaterialPolyester Felt
Manufacturers Part NumberPES50P2P-WE
BrandAJR Filtration